71003-TB
Blackburn, a T & B Brand Terminals, 71003 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

71003-TB

Blackburn, a T & B Brand Terminals, 71003 Series

71003-TB

Blackburn, a T & B Brand Terminals, 71003 Series
LOCKTITE CU CONE SCREW LUG 14-8
MFG Item Number
71003-TB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, 71003 Series
Item #
71003-TB
LOCKTITE CU CONE SCREW LUG 14-8

71003 Series Information

Specifications

Specifications
Manufacturer Part Number 71003-TB
Manufacturer Blackburn, a T & B Brand
Product Series 71003
Family Series Blackburn, a T & B Brand Terminals, 71003 Series
Description Locktite Copper Cone Screw Lug for Conductor Range 14-8, 10 Bolt Hole, Screw Driver Torque 20 In/Lbs
Wire Size Range 14-8 AWG
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs