7100S
Appleton Fittings, 7000S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7100S Appleton Fittings, 7000S Series, Hardware

MFG Item Number
7100S

7100S Appleton Fittings, 7000S Series, Hardware

MFG Item Number
7100S
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, 7000S Series
Item #
7100S
Hardware

7000S Series Information

  • Concretetight
  • Insulated throat connector rated +90 C (+194 F)
Appleton and O‑Z/Gedney offer ETP 7000S Series steel EMT compression connectors. They are used to ground and secure EMT raceways to boxes and enclosures. The 7000S Series have a male NPS threaded hub and are available with or without an insulated throat.

Specifications

Specifications
Manufacturer Part Number 7100S
Manufacturer Appleton
Product Series 7000S
Family Series Appleton Fittings, 7000S Series
Description Hardware
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPS Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Protection Rating Concrete Tight
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 0.205 lbs
Gross Weight 0.205 lbs