The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
7100S
Appleton Fittings, 7000S Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Concretetight Insulated throat connector rated +90 C (+194 F) Appleton and O‑Z/Gedney offer ETP 7000S Series steel EMT compression connectors. They are used to ground and secure EMT raceways to boxes and enclosures. The 7000S Series have a male NPS threaded hub and are available with or without an insulated throat.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
7100S
Item Number
7100S
Manufacturer
Appleton
Product Series
7000S
Family Series
Appleton Fittings, 7000S Series
Conduit/Cable Type
EMT (Electrical Metallic Tubing)
Connection Type
Compression
Angle
Straight
Trade Size
1 "
Hub Size
1 "
Hub Type
Male NPS Thread
Grounding Lug
No
Insulated Throat
No
Jacketed
No
Material
Steel
Composition
Metallic
Exposure Rating
Concrete Tight
Max NEMA Rating
NEMA FB1
Hazardous Rated
No
Approvals
CSA, UL
Net Weight
0.205 lbs
Gross Weight
0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved