7100US
Appleton Fittings, 7000US Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7100US Appleton Fittings, 7000US Series, 1 IN EMT COMP CONN USA

MFG Item Number
7100US

7100US Appleton Fittings, 7000US Series, 1 IN EMT COMP CONN USA

MFG Item Number
7100US
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fittings, 7000US Series
Item #
7100US
1 IN EMT COMP CONN USA

7000US Series Information

  • Made in the U.S.A.
  • Concretetight
  • Insulated throat connector rated +90 C (+194 F)
Appleton and O‑Z/Gedney offer ETP 7000US Series steel EMT compression connectors manufactured in the United States. They are used to ground and secure EMT raceways to boxes and enclosures. The 7000US Series have a male NPS threaded hub and are available with or without an insulated throat.

Specifications

Specifications
Manufacturer Part Number 7100US
Manufacturer Appleton
Product Series 7000US
Family Series Appleton Fittings, 7000US Series
Description 1 IN EMT COMP CONN USA
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPS Thread
Grounding No
Insulated Throat No
Jacketed No
Material Zinc Plated Steel
Composition Metallic
Protection Rating Concrete Tight
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs