71010-TB
Blackburn, a T & B Brand Terminals, 71004 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

71010-TB

Blackburn, a T & B Brand Terminals, 71004 Series

71010-TB

Blackburn, a T & B Brand Terminals, 71004 Series
LOCKTITE CU CONE SCREW LUG 4-2/0
MFG Item Number
71010-TB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, 71004 Series
Item #
71010-TB
LOCKTITE CU CONE SCREW LUG 4-2/0

71004 Series Information

Specifications

Specifications
Manufacturer Part Number 71010-TB
Manufacturer Blackburn, a T & B Brand
Product Series 71004
Family Series Blackburn, a T & B Brand Terminals, 71004 Series
Description Locktite Copper Cone Screw Lug for Conductor Range 4-2/0, 3/8 Inch Bolt Hole, Wrench Torque 150 In/Lbs
Wire Size Range 4-2/0 AWG
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.11 lbs