Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, 71005 Series
71014
Blackburn, a T & B Brand Terminals, 71005 Series
CONNECTOR, MECH,LUG,CP SCR
This item cannot be canceled or returned
Description
CONNECTOR, MECH,LUG,CP SCR
Specifications
Specifications
| Manufacturer Part Number |
71014 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
71005 |
| Family Series |
Blackburn, a T & B Brand Terminals, 71005 Series |
| Description |
Locktite Copper Cone Screw Lug for Conductor Range 2-4/0 |
| Wire Size Range |
2-4/0 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
71014
Blackburn, a T & B Brand Terminals, 71005 Series