Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, 71006 Series
71015
Blackburn, a T & B Brand Terminals, 71006 Series
LOCKTITE CU CONE SCREW LUG 1-250
This item cannot be canceled or returned
Description
LOCKTITE CU CONE SCREW LUG 1-250
Specifications
Specifications
| Manufacturer Part Number |
71015 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
71006 |
| Family Series |
Blackburn, a T & B Brand Terminals, 71006 Series |
| Description |
Locktite Copper Cone Screw Lug for Conductor Range 1-250, 3/8 Inch Bolt Hole, Wrench Torque 250 In/Lbs |
| Wire Size Range |
1 AWG-250 kcmil |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.26 lbs |
71015
Blackburn, a T & B Brand Terminals, 71006 Series