Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
71020NC Bryant Electric Plugs & Receptacles, LKG CONN, 20A 125/250V, L10-20R, B/W
71020NC Bryant Electric Plugs & Receptacles, LKG CONN, 20A 125/250V, L10-20R, B/W
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG CONN, 20A 125/250V, L10-20R, B/W
Specifications
Specifications
| Manufacturer Part Number |
71020NC |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Locking Devices, Industrial, Female Nylon Connector Body, 20A 125/250V AC, 3-Pole 3-Wire Non-Grounding, L10-20R, Screw Terminal, Black and White. |
| Current Rating |
20 A |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Voltage |
125 VAC, 250 VAC |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
L10-20R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
CSA, UL |
| Net Weight |
0.325 lbs |
| Gross Weight |
0.4 lbs |
71020NC
Bryant Electric Plugs & Receptacles