Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Curtis Industries Terminal Blocks, 71000 Series
71022000
Curtis Industries Terminal Blocks, 71000 Series
high voltag/current block
This item cannot be canceled or returned
Description
Terminal Blocks, 71000 Series
high voltag/current block
Specifications
Specifications
| Manufacturer Part Number |
71022000 |
| Manufacturer |
Curtis Industries |
| Product Series |
71000 |
| Family Series |
Curtis Industries Terminal Blocks, 71000 Series |
| Number of Poles |
2 |
| UL Voltage |
600 VAC |
| Wire Size Range |
2-22 AWG |
| Current Rating |
85 A |
| CSA Voltage |
600 VAC |
| Spacing Ctr. - Ctr. |
15.98 mm |
| Color |
Black |
| Mounting |
Surface Mount |
| Material |
Polyester |
| Approvals |
CSA, UR |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.125 lbs |
71022000
Curtis Industries Terminal Blocks, 71000 Series