Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 7102 Series
7102LSS10MMNL
Ham-Let Fittings - Hydraulic & Pneumatic, 7102 Series
Fitting, Stainless Steel, Union
Item Number
7102LSS10MMNL
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 7102 Series
Fitting, Stainless Steel, Union
- Cross
- Stainless Steel Body
Specifications
Specifications
| Manufacturer Part Number |
3012106 |
| Manufacturer |
Ham-Let |
| Product Series |
7102 |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 7102 Series |
| Description |
Fitting, Stainless Steel, Union Cross, |
| Material |
Stainless Steel 316 |
| Connection Type |
Union Cross |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
7102LSS10MMNL
Ham-Let Fittings - Hydraulic & Pneumatic, 7102 Series