7102N
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7102N Bryant Electric Plugs & Receptacles, PLUG, LOCKING, 20A 250V, L2-20P, GY

MFG Item Number
7102N

7102N Bryant Electric Plugs & Receptacles, PLUG, LOCKING, 20A 250V, L2-20P, GY

MFG Item Number
7102N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
7102N
PLUG, LOCKING, 20A 250V, L2-20P, GY

Series Information

Specifications

Specifications
Manufacturer Part Number 7102N
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Industrial, Plug, 20A 250V, 2-Pole 2-Wire Non-Grounding, L2-20, Screw Terminal, Black/White Nylon Polarized, with Non-metallic Cord Grip
Current Rating 20 A
Number of Poles 2
Number of Wires 2
Voltage 250 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration L2-20P
Color Black, White
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.15 lbs