Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 71030FR |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Locking Devices, Industrial, Flush Receptacle, 30A 125/250V AC, 3-Pole 3-Wire Non-Grounding, L10-30R, Screw Terminal, Black. |
| Current Rating | 30 A |
| Number of Poles | 3 |
| Number of Wires | 3 |
| Voltage | 125 VAC, 250 VAC |
| Body Type | Straight |
| Connection Type | Receptacle |
| NEMA Configuration | L10-30R |
| Watertight | No |
| Isolated Ground | No |
| Color | Black |
| Approvals | CSA, UL |
| Net Weight | 0.23 lbs |
| Gross Weight | 0.25 lbs |