710355200000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

710355200000

KTR Couplings, RADEX-N Series

710355200000

KTR Couplings, RADEX-N Series
RADEX-N 35/LAMINA/BOLTS
MFG Item Number
710355200000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, RADEX-N Series
Item #
710355200000
RADEX-N 35/LAMINA/BOLTS

RADEX-N Series Information

Radex‑N couplings are designed to transmit torque between drive and driven components via steel hubs and flexible metallic elements commonly known as discs. The combination of these components provides high stiffness with accommodation for misalignments. This product is available in a variety of shaft gaps to meet your specific needs. Radex‑N is a zero‑backlash, torsional rigid, lubrication‑free coupling suitable for horizontal or vertical applications constructed from a variety of steel alloys, reducing the need for coupling maintenance. This accommodates misalignment while maintaining a torsionally rigid platform capable of high speeds, temperatures and torques. The precision machined hubs are available in a variety of hub mounting designs, optimized to accommodate maximum bore sizes while utilizing stainless disc pack(s) and several spacer combinations to accommodate misalignments while minimizing restoring forces.


Specifications

Specifications
Manufacturer Part Number 710355200000
Manufacturer KTR
Product Series RADEX-N
Family Series KTR Couplings, RADEX-N Series
Description RADEX-N 35/LAMINA/BOLTS
Style Steel Disc Coupling
Size 35
Material Steel
Hub Design K-Flange, SG
Bore/Major/Outside Diam 0
Net Weight 0.2 lbs
Gross Weight 0.2 lbs