Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

71038

Brady Signs & Signage

71038

Brady Signs & Signage
B120 12X9 RED/WHT FIRE EXTINGUISHER
MFG Item Number
71038
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
71038
B120 12X9 RED/WHT FIRE EXTINGUISHER

Series Information

Specifications

Specifications
Manufacturer Part Number 71038
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Extinguisher Sign, 12 H x 9 W x 0.1 D, Red on White, Fiberglass
Type Fire/Emergency Signs
Background Color White
Legend Fire Extinguisher
Material Fiberglass
Material Description Premium
Language English
Height 9 "
Width 12 "
Net Weight 0.451 lbs
Gross Weight 0.451 lbs