710W-00/03
Qualtek Electronics Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

710W-00/03 Qualtek Electronics Plugs & Receptacles, CONNECTOR, AC POWER OUTLET IEC 320

MFG Item Number
710W-00/03

710W-00/03 Qualtek Electronics Plugs & Receptacles, CONNECTOR, AC POWER OUTLET IEC 320

MFG Item Number
710W-00/03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
710W-00/03
CONNECTOR, AC POWER OUTLET IEC 320

Series Information

Specifications

Specifications
Manufacturer Part Number 710W-00/03
Manufacturer Qualtek Electronics
Family Series Qualtek Electronics Plugs & Receptacles
Description CONNECTOR, AC POWER OUTLET IEC 320 SCREW MOUNT, 15A, 250VAC
Type Straight Connector
Current Rating 15 A
Voltage 250 VAC
Color Black
Net Weight 0.04 lbs
Gross Weight 0.04 lbs