711-0109

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

711-0109

Trumeter Timers, 711 Series

711-0109

Trumeter Timers, 711 Series
115/60 Min FL Spd 1.45x8 in.Meters
MFG Item Number
711-0109
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, 711 Series
Item #
711-0109
115/60 Min FL Spd 1.45x8 in.Meters

711 Series Information

Model 711 provides a family of compact 7 figure, AC Hour Meters. Models are available in the standard industry housings, 2‑ Hole rectangular, flush‑round and flush‑rectangular. A choice of two rectangular panel cutouts are offered 1.45 in X 0.95 in [36.8mm X 24.1mm] or 1.45 in X 0.87 in [36.8mm X 2.1mm]. The Round meter has a panel cutout of 1.99 in [50.5mm].

Specifications

Specifications
Manufacturer Part Number 711-0109
Manufacturer Trumeter
Product Series 711
Family Series Trumeter Timers, 711 Series
Description 115/60 Min FL Spd 1.45x8 in.Meters
Voltage 115 VAC
Mounting Panel Mount
Number of Digits 7 Total - 2 Decimal
Time Format Hours
Display Type Mechanical
Termination Spade
Status Indicator No
Resettable No
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs