Series Information
| Manufacturer Part Number | 711-0131 |
|---|---|
| Manufacturer | Trumeter |
| Family Series | Trumeter Timers |
| Description | Hour Meter, 230VAC, 7 Digit, Non- Resettable, 1.45in.x0.87in. Rectangular, 2-Hole Mount |
| Voltage | 240 VAC |
| Mounting | Panel Mount |
| Number of Digits | 7 Total - 2 Decimal |
| Time Format | Hours |
| Display Type | Mechanical |
| Termination | Blade Terminals |
| Timing Activation | While Powered |
| Status Indicator | No |
| Protection Rating | IP65 |
| Resettable | No |
| Approvals | CE, UL |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.075 lbs |