Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

711-0160

Trumeter Timers

711-0160

Trumeter Timers
115 VAC,60Hz,3 Hole,Round,1.99in. Dia.
MFG Item Number
711-0160
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
711-0160
115 VAC,60Hz,3 Hole,Round,1.99in. Dia.

Series Information

Specifications

Specifications
Manufacturer Part Number 711-0160
Manufacturer Trumeter
Family Series Trumeter Timers
Description 115 VAC,60Hz,3 Hole,Round,1.99in. Dia.
Voltage 120 VAC
Mounting Panel Mount
Number of Digits 7 Total - 2 Decimal
Time Format Hours
Display Type Mechanical
Termination Blade Terminals
Timing Activation While Powered
Status Indicator Yes
Protection Rating IP65
Resettable No
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.17 lbs