Series Information
| Manufacturer Part Number | 711-0163 |
|---|---|
| Manufacturer | Trumeter |
| Family Series | Trumeter Timers |
| Description | 230 VAC,50Hz,3-HOLE,ROUND,1.99in. DIA. |
| Voltage | 240 VAC |
| Mounting | Panel Mount |
| Number of Digits | 7 Total - 2 Decimal |
| Time Format | Hours |
| Display Type | Mechanical |
| Termination | Blade Terminals |
| Timing Activation | While Powered |
| Status Indicator | Yes |
| Protection Rating | IP65 |
| Resettable | No |
| Approvals | UL |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.14 lbs |