Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
711-0190 Trumeter Timers, Counter, 115VAC/60Hz, FLUSH, 2.05in.
MFG Item Number
711-0190

711-0190 Trumeter Timers, Counter, 115VAC/60Hz, FLUSH, 2.05in.

MFG Item Number
711-0190
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
711-0190
Counter, 115VAC/60Hz, FLUSH, 2.05in.

Series Information

Specifications

Specifications
Manufacturer Part Number 711-0190
Manufacturer Trumeter
Family Series Trumeter Timers
Description Counter, 115VAC/60Hz, FLUSH, 2.05in. Square, 1.81in. X 1.81in.
Voltage 120 VAC
Mounting Panel Mount
Number of Digits 7 Total - 2 Decimal
Time Format Hours
Display Type Mechanical
Termination Blade Terminals
Timing Activation While Powered
Status Indicator Yes
Protection Rating IP65
Resettable No
Approvals UL
Net Weight 0.105 lbs
Gross Weight 0.14 lbs