Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

711-0191

Trumeter Timers

711-0191

Trumeter Timers
230 VAC,60Hz,FLUSH,2.05in. SQUARE,
MFG Item Number
711-0191
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
711-0191
230 VAC,60Hz,FLUSH,2.05in. SQUARE,

Series Information

Specifications

Specifications
Manufacturer Part Number 711-0191
Manufacturer Trumeter
Family Series Trumeter Timers
Description 230 VAC,60Hz,FLUSH,2.05in. SQUARE, 1.81in. x 1.81in.
Voltage 230 VAC
Mounting Panel Mount
Number of Digits 7 Total - 2 Decimal
Time Format Hours
Display Type Mechanical
Status Indicator No
Protection Rating IP65
Resettable No
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs