Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

711-0217

Trumeter Timers

711-0217

Trumeter Timers
24 VAC,60Hz,MINI,2-HOLE,RECT.,
MFG Item Number
711-0217
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
711-0217
24 VAC,60Hz,MINI,2-HOLE,RECT.,

Series Information

Specifications

Specifications
Manufacturer Part Number 711-0217
Manufacturer Trumeter
Family Series Trumeter Timers
Description 24 VAC,60Hz,MINI,2-HOLE,RECT., 1.45in. x .95in.
Voltage 24 VAC
Mounting Panel Mount
Number of Digits 7 Total - 2 Decimal
Time Format Hours
Display Type Mechanical
Termination Screw Terminals
Status Indicator No
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs