Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

711-160

Wago Terminal Blocks

711-160

Wago Terminal Blocks
Compact transformer terminal block
Item Number
711-160
MFG Item Number
51147168
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
711-160
Compact transformer terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 51147168
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Compact transformer terminal block
Number of Poles 10
Connection Type Spring Clamp
Current Rating 25 A
IEC Voltage 800 VAC
Color Gray
Wire Entry Position Top
Mounting Surface Mount
Raised Mounting No
Pluggable No
Approvals CSA, UR
Net Weight 0.0738 lbs
Gross Weight 0.074 lbs