Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

711-171

Wago Terminal Blocks

711-171

Wago Terminal Blocks
Modular transformer terminal block
Item Number
711-171
MFG Item Number
51147138
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
711-171
Modular transformer terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 51147138
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Modular transformer terminal block
Number of Poles 1
Connection Type Spring Clamp
Current Rating 25 A
IEC Voltage 800 VAC
Color Orange
Wire Entry Position Top
Mounting Surface Mount
Raised Mounting No
Pluggable No
Approvals CSA, UR
Net Weight 0.0085 lbs
Gross Weight 0.007 lbs