Series Information
| Manufacturer Part Number | 71120FR |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Locking Devices, Industrial, Flush Nylon Receptacle, 20A 3-Phase Delta 250V AC, 3-Pole 3-Wire Non-Grounding, L11-20R, Screw Terminal, Black/White. |
| Current Rating | 20 A |
| Number of Poles | 3 |
| Number of Wires | 3 |
| Voltage | 250 VAC |
| Phase | 3 |
| Body Type | Straight |
| Connection Type | Receptacle |
| NEMA Configuration | L11-20R |
| Watertight | No |
| Isolated Ground | No |
| Color | Black |
| Approvals | CSA, UL |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |