7114N
ebm-papst, Inc. Fans, DC INPUT ROUND Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7114N

ebm-papst, Inc. Fans, DC INPUT ROUND Series

7114N

ebm-papst, Inc. Fans, DC INPUT ROUND Series
FAN, 172MM ROUND X 38MM DP 24VDC
MFG Item Number
7114N
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT ROUND Series
Item #
7114N
FAN, 172MM ROUND X 38MM DP 24VDC

DC INPUT ROUND Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 7114N
Manufacturer ebm-papst, Inc.
Product Series DC INPUT ROUND
Family Series ebm-papst, Inc. Fans, DC INPUT ROUND Series
Description FAN, 172MM ROUND X 38MM DP 24VDC 211CFM 162MM C-C BALL BEARING
Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 150 mm
Nominal Width 150 mm
Nominal Depth 38 mm
Air Flow 211.9 CFM
Power Consumption 12 W
Noise Level 55 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 1.37 lbs
Gross Weight 1.37 lbs