Series Information
| Manufacturer Part Number | 7118N/2 |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Family Series | ebm-papst, Inc. Fans |
| Description | FAN |
| Voltage | 48 VDC |
| Nominal Voltage | 48 VDC |
| Air Flow | 211.9 CFM |
| Power Consumption | 12 W |
| Noise Level | 55 dB |
| Connection Type | Wire Leads |
| Rotation | Counter Clockwise |
| Tachometer Output | Yes |
| Impeller Material | Metallic |
| Bearing Type | Ball |
| Approvals | CSA, UL, VDE |
| Net Weight | 1.375 lbs |
| Gross Weight | 1.375 lbs |