Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 7121 Series
7121LB3/4
Ham-Let Fittings - Hydraulic & Pneumatic, 7121 Series
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 7121 Series
- Plugging Unused Port of Fitting
- Stainless Steel or Brass Body
Specifications
Specifications
| Manufacturer Part Number |
3101071 |
| Manufacturer |
Ham-Let |
| Product Series |
7121 |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 7121 Series |
| Description |
Fitting, Brass, Plug, |
| Material |
Brass |
| Connection Type |
Plug |
| Fitting Type |
One-Lok Tube Fittings (Single Ferrule) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
7121LB3/4
Ham-Let Fittings - Hydraulic & Pneumatic, 7121 Series