Series Information
| Manufacturer Part Number | 712F/2L-005 |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Family Series | ebm-papst, Inc. Fans |
| Description | DC Tubeaxial Fan |
| Voltage | 12 VDC |
| Nominal Voltage | 12 VDC |
| Air Flow | 16.5 CFM |
| Power Consumption | 0.6 W |
| Fan Speed | 3,300 RPM |
| Noise Level | 25 dB |
| Connection Type | Wire Leads |
| Rotation | Counter Clockwise |
| Tachometer Output | Yes |
| Approvals | CSA, UL, VDE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |