712XBXCK1-12V
Schneider Relays, 712 RELAYS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

712XBXCK1-12V

Schneider Relays, 712 RELAYS Series

712XBXCK1-12V

Schneider Relays, 712 RELAYS Series
Latching Relay, DPDT, 12A, 12
MFG Item Number
712XBXCK1-12V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 712 RELAYS Series
Item #
712XBXCK1-12V
Latching Relay, DPDT, 12A, 12

712 RELAYS Series Information

  • Energy Saving
  • Socket Compatible Models Available
  • Load 1 and Load 2 Indicators
  • Switching Capabilities up to 12 Amps
  • Dual Voltage Coils Eliminate the need to Specify AC or DC

Specifications

Specifications
Manufacturer Part Number 712XBXCK1-12V
Manufacturer Schneider
Product Series 712 RELAYS
Family Series Schneider Relays, 712 RELAYS Series
Description Latching Relay, DPDT, 12A, 12 VAC/VDC, 11 Pin Octal
Coil Voltage 12 VAC, 12 VDC
Contacts DPDT
Mounting Plug In
Termination 11 Pin Circular
Enclosure Fully Sealed Plastic
Status Indicator Yes
Push-to-Test No
Diode No
Material Silver Alloy
Enclosed Yes
Current Rating 12 A
Approvals CE, CSA, UL
Net Weight 0.2644 lbs
Gross Weight 0.2644 lbs