Series Information
| Manufacturer Part Number | 713-1406/117-000/997-406 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | THR male header, 2-row; 0.8 x 0.8 mm solder pin; straight; 100pct. protected against mismating; in |
| Number of Levels | 2 |
| Number of Poles | 12 |
| Connection Actuation | Solder |
| Pin Spacing | 3.5 mm |
| UL Voltage | 150 VAC |
| Current Rating | 10 A |
| CSA Voltage | 150 VAC |
| IEC Voltage | 250 VAC |
| Color | Black |
| PCB Contact | THR |
| Composition | Polyphthalamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -76-212 °F |
| Plug Entry Position | Top |
| Plug Gender | Male |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.008 lbs |