Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
713-1416/116-000/997-409 Wago Terminal Blocks, THR male header, 2-row; 0.8 x 0.8
MFG Item Number
713-1416/116-000/997-409
713-1416/116-000/997-409 Wago Terminal Blocks, THR male header, 2-row; 0.8 x 0.8
MFG Item Number
713-1416/116-000/997-409
This item cannot be canceled or returned
Description
Item #
713-1416/116-000/997-409
THR male header, 2-row; 0.8 x 0.8
Specifications
Specifications
| Manufacturer Part Number |
713-1416/116-000/997-409 |
| Manufacturer |
Wago |
| Family Series |
Wago Terminal Blocks |
| Description |
THR male header, 2-row; 0.8 x 0.8 mm solder pin; straight; 100pct. protected against mismating; |
| Number of Levels |
2 |
| Number of Poles |
32 |
| Connection Actuation |
Solder |
| Pin Spacing |
3.5 mm |
| UL Voltage |
150 VAC |
| Current Rating |
10 A |
| CSA Voltage |
150 VAC |
| IEC Voltage |
250 VAC |
| Color |
Black |
| PCB Contact |
THR |
| Composition |
Polyphthalamide |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Operating Temperature |
-76-212 °F |
| Plug Entry Position |
Top |
| Plug Gender |
Male |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.018 lbs |
713-1416/116-000/997-409
Wago Terminal Blocks