713
Eaton's Crouse-Hinds series Fittings, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

713 Eaton's Crouse-Hinds series Fittings, CP Series, 2 FMC SQZ CONN

MFG Item Number
713

713 Eaton's Crouse-Hinds series Fittings, CP Series, 2 FMC SQZ CONN

MFG Item Number
713
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, CP Series
Item #
713
2 FMC SQZ CONN

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number 713
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Fittings, CP Series
Description Eaton Crouse-Hinds series squeeze type connector, FMC, Straight, Non-insulated, Malleable iron, 2
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Clamp
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Iron
Composition Metallic
Protection Rating Indoor
Hazardous Location No
Approvals cUL, UL
Net Weight 1.01 lbs
Gross Weight 1.01 lbs