Series Information
| Manufacturer Part Number | 50411 |
|---|---|
| Manufacturer | Joslyn Clark |
| Family Series | Joslyn Clark Relays |
| Description | 713Up86 Kanban 2002 |
| Operation | On Delay |
| Contacts | DPST |
| Mounting | Chassis |
| Status Indicator | None |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Screwdriver Slot |
| Timing Range | 0, 3 |
| Max Time | 3 Min |
| Coil Voltage | 200-208 VAC |
| Nominal Coil Voltage | 208 VAC |
| AC Voltage | 200-208 VAC |
| Termination | Screw Terminals |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |