Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
71420FR Bryant Electric Plugs & Receptacles, LKG RCPT, 20A 125/250V, L14-20R, BK
71420FR Bryant Electric Plugs & Receptacles, LKG RCPT, 20A 125/250V, L14-20R, BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG RCPT, 20A 125/250V, L14-20R, BK
Specifications
Specifications
| Manufacturer Part Number |
71420FR |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Locking Devices, Industrial, Flush Nylon Receptacle, 20A 125/250V AC, 3-Pole 4-Wire Grounding, L14-20R, Screw Terminal, Black/White |
| Current Rating |
20 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Voltage |
125 VAC, 250 VAC |
| Body Type |
Straight |
| Connection Type |
Receptacle |
| NEMA Configuration |
L14-20R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.26 lbs |
| Gross Weight |
0.3 lbs |
71420FR
Bryant Electric Plugs & Receptacles