71420NP
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

71420NP

Bryant Electric Plugs & Receptacles

71420NP

Bryant Electric Plugs & Receptacles
LKG PLUG, 20A 125/250V, L14-20P,B/W
MFG Item Number
71420NP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
71420NP
LKG PLUG, 20A 125/250V, L14-20P,B/W

Series Information

Specifications

Specifications
Manufacturer Part Number 71420NP
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Industrial, Male Nylon Plug, 20A 125/250V, 3-Pole 4-Wire Grounding, L14-20P, Screw Terminal, Black and White
Current Rating 20 A
Number of Poles 3
Number of Wires 4
Voltage 125 VAC, 250 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration L14-20P
Watertight No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.26 lbs
Gross Weight 0.25 lbs