Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, 7000 Series
714S-13-1B-200F
Barksdale Control Products Pressure Switches, 7000 Series
MFG Item Number
714S-13-1B-200F
This item cannot be canceled or returned
Description
Pressure Switches, 7000 Series
Multiple Electrical Connections Factory Preset or Field Adjustable NEMA 1 or 4 Barksdale's 7000 series of pressure switches are a single pole double throw snap action single switch. They're available in stainless steel or brass, with a 1/4" NPT standard pressure connection.
Specifications
Specifications
Manufacturer Part Number
714S-13-1B-200F
Manufacturer
Barksdale Control Products
Product Series
7000
Family Series
Barksdale Control Products Pressure Switches, 7000 Series
Description
Switch, Pressure
Decreasing Pressure
150-700 psi
Increasing Pressure
250-1,000 psi
Contact Type
SPDT
Ambient Temperature
-40-180 °F
Seal
Yes
Protection Rating
NEMA 1, NEMA 4
Connection
Port: 1/8 NPT Male
Material
Stainless Steel
Gauge Proof Pressure
500 psig
Net Weight
0 lbs
Gross Weight
0.25 lbs
714S-13-1B-200F
Barksdale Control Products Pressure Switches, 7000 Series