Series Information
| Manufacturer Part Number | 52000 |
|---|---|
| Manufacturer | Joslyn Clark |
| Family Series | Joslyn Clark Relays |
| Description | DC Time Delay Relay, 240VDC Coil, 10A Cont Max, 2 Univ Poles, 1 Del & 1 Inst, 10A Cont Max, On Delay |
| Operation | On Delay |
| Contacts | DPST |
| Mounting | Chassis |
| Status Indicator | None |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Screwdriver Slot |
| Timing Range | 0, 3 |
| Max Time | 3 Min |
| Coil Voltage | 240 VDC |
| Nominal Coil Voltage | 250 VDC |
| DC Voltage | 240 VDC |
| Contact Rating | 10 A |
| Termination | Screw Terminals |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |