Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

715

Eiko Lamps

715

Eiko Lamps
LAMP, STD WIRE TERMINAL T-1
MFG Item Number
715
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
715
LAMP, STD WIRE TERMINAL T-1

Series Information

Specifications

Specifications
Manufacturer Part Number 715
Manufacturer Eiko
Family Series Eiko Lamps
Description LAMP, STD WIRE TERMINAL T-1
Type Miniature
Voltage 5 V
Shape T1 Tubular
Base Wire Leads
Life Span 40,000 Hrs
Net Weight 0.009 lbs
Gross Weight 0.009 lbs