Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
7150US Appleton Fittings, 7000US Series, 1-1/2 IN EMT COMP CONN USA
7150US Appleton Fittings, 7000US Series, 1-1/2 IN EMT COMP CONN USA
This item cannot be canceled or returned
Description
1-1/2 IN EMT COMP CONN USA
7000US Series Information
Made in the U.S.A. Concretetight Insulated throat connector rated +90 C (+194 F) Appleton and O‑Z/Gedney offer ETP 7000US Series steel EMT compression connectors manufactured in the United States. They are used to ground and secure EMT raceways to boxes and enclosures. The 7000US Series have a male NPS threaded hub and are available with or without an insulated throat.
Specifications
Specifications
Manufacturer Part Number
7150US
Manufacturer
Appleton
Product Series
7000US
Family Series
Appleton Fittings, 7000US Series
Description
1-1/2 IN EMT COMP CONN USA
Conduit/Cable Type
EMT (Electrical Metallic Tubing)
Connection Type
Compression
Angle
Straight
Trade Size
1-1/2 "
Hub Size
1-1/2 "
Hub Type
Male NPS Thread
Grounding
No
Insulated Throat
No
Jacketed
No
Material
Zinc Plated Steel
Composition
Metallic
Protection Rating
Concrete Tight
NEMA Rating
NEMA FB1
Hazardous Location
No
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
7150US
Appleton Fittings, 7000US Series