Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
71520FR Bryant Electric Plugs & Receptacles, LKG RCPT, 20A 3PH 250V, L15-20R,BK
71520FR Bryant Electric Plugs & Receptacles, LKG RCPT, 20A 3PH 250V, L15-20R,BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG RCPT, 20A 3PH 250V, L15-20R,BK
Specifications
Specifications
| Manufacturer Part Number |
71520FR |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Locking Devices, Industrial, Flush Nylon Receptacle, 20A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-20R, Screw Terminal, Black/White |
| Current Rating |
20 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Voltage |
250 VAC |
| Phase |
3 |
| Body Type |
Straight |
| Connection Type |
Receptacle |
| NEMA Configuration |
L15-20R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.26 lbs |
| Gross Weight |
0.3 lbs |
71520FR
Bryant Electric Plugs & Receptacles