Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 71520NC |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Locking Devices, Industrial, Female Nylon Connector Body, 20A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-20R, Screw Terminal, Black and White |
| Current Rating | 20 A |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Voltage | 250 VAC |
| Phase | 3 |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | L15-20R |
| Watertight | No |
| Isolated Ground | No |
| Color | Black, White |
| Approvals | CSA, UL |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.25 lbs |