Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

71570

Brady Signs & Signage

71570

Brady Signs & Signage
B120,20X28,RED,BLK/WHT,HIGH VOLTAGE
MFG Item Number
71570
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
71570
B120,20X28,RED,BLK/WHT,HIGH VOLTAGE

Series Information

Specifications

Specifications
Manufacturer Part Number 71570
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER High Voltage Sign, 20 H x 28 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color White
Header Danger
Legend High Voltage
Material Fiberglass
Material Description Premium
Language English
Height 20 "
Width 28 "
Net Weight 2.34 lbs
Gross Weight 2.34 lbs