Series Information
| Manufacturer Part Number | 141615 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Printed Graphics, 4.5 H x 6 W, Black/Red/Yellow on White, Pack of 100 Labels |
| Material Type | Paper |
| Material Description | Self-Sticking |
| Adhesive | Yes |
| Background Color | Black, Red, Yellow, White |
| Special Properties | Permanent Adhesive |
| Label Height | 4.5 " |
| Label Width | 6 " |
| Language | English |
| Legend | Various Legends |
| Net Weight | 0 lbs |
| Gross Weight | 0.0625 lbs |