Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
71620ER
Bryant Electric Plugs & Receptacles
LKG FLG-RCPT, 20A 3PH 480V, L16-20R,WH
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG FLG-RCPT, 20A 3PH 480V, L16-20R,WH
Specifications
Specifications
| Manufacturer Part Number |
71620ER |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Locking Devices, Industrial, Flanged Receptacle, 20A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-20R, Screw Terminal, White |
| Current Rating |
20 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Voltage |
480 VAC |
| Phase |
3 |
| Body Type |
Straight |
| Connection Type |
Flanged Outlet |
| NEMA Configuration |
L16-20R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.2 lbs |
71620ER
Bryant Electric Plugs & Receptacles