Series Information
| Manufacturer Part Number | 71620NP |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Locking Devices, Industrial, Male Nylon Plug,20A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-20P, Screw Terminal, Black and White |
| Current Rating | 20 A |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Voltage | 480 VAC |
| Phase | 3 |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | L16-20P |
| Watertight | No |
| Isolated Ground | No |
| Color | Black, White |
| Approvals | CSA, UL |
| Net Weight | 0.26 lbs |
| Gross Weight | 0.3 lbs |