Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
716M12-HV Red Lion Ethernet Switches, N-Tron 700M12 Series, IP67 Managed switch, 16-port M12
MFG Item Number
716M12-HV
716M12-HV Red Lion Ethernet Switches, N-Tron 700M12 Series, IP67 Managed switch, 16-port M12
MFG Item Number
716M12-HV
This item cannot be canceled or returned
Description
Ethernet Switches, N-Tron 700M12 Series
IP67 Managed switch, 16-port M12
N-Tron 700M12 Series Information
Specifications
Specifications
| Manufacturer Part Number |
716M12-HV |
| Manufacturer |
Red Lion |
| Product Series |
N-Tron 700M12 |
| Family Series |
Red Lion Ethernet Switches, N-Tron 700M12 Series |
| Description |
IP67 Managed switch, 16-port M12 copper, high voltage |
| Network Configuration |
Managed |
| Total Number of Ports |
16 |
| Primary Port Style |
M12 D-Coded |
| Primary Port Standard |
100Base-TX, 10Base-T |
| Primary Port Quantity |
16 |
| Voltage |
40-160 VDC |
| Nominal Voltage |
125 VDC, 48 VDC |
| Power Over Ethernet (PoE) |
No |
| Enclosure Composition |
Metallic |
| Mounting |
Panel |
| Operating Temperature |
-40-176 °F |
| Protection Rating |
IP67 |
| Approvals |
CE, cULus |
| Comments |
Includes M12 A-Coded RS-232 Com Port |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
716M12-HV
Red Lion Ethernet Switches, N-Tron 700M12 Series