Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
71730NP Bryant Electric Plugs & Receptacles, LKG PLUG, 30A 3PH 600V, L17-30P,B/W
71730NP Bryant Electric Plugs & Receptacles, LKG PLUG, 30A 3PH 600V, L17-30P,B/W
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG PLUG, 30A 3PH 600V, L17-30P,B/W
Specifications
Specifications
| Manufacturer Part Number |
71730NP |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Locking Devices, Industrial, Male Plug, 30A 3-Phase Delta 600V AC, 3-Pole 4-Wire Grounding, L17-30P, Screw Terminal, Black and White. |
| Current Rating |
30 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Voltage |
600 VAC |
| Phase |
3 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L17-30P |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
CSA, UL |
| Net Weight |
0.265 lbs |
| Gross Weight |
0.25 lbs |
71730NP
Bryant Electric Plugs & Receptacles