71820MB
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

71820MB

Bryant Electric Plugs & Receptacles

71820MB

Bryant Electric Plugs & Receptacles
LKG FLG-INLT, 20A 120/208V, L18-20P,WH
MFG Item Number
71820MB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
71820MB
LKG FLG-INLT, 20A 120/208V, L18-20P,WH

Series Information

Specifications

Specifications
Manufacturer Part Number 71820MB
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Industrial, Flanged Inlet, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-20P, Screw Terminal, White.
Current Rating 20 A
Number of Poles 4
Number of Wires 4
Voltage 120 VAC, 208 VAC
Phase 3Y
Body Type Straight
Connection Type Flanged Inlet
NEMA Configuration L18-20P
Watertight No
Isolated Ground No
Color White
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs