Series Information
| Manufacturer Part Number | 71820NC |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Locking Devices, Industrial, Female Nylon Connector Body, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-20R, Screw Terminal, Black and White. |
| Current Rating | 20 A |
| Number of Poles | 4 |
| Number of Wires | 4 |
| Voltage | 120 VAC, 208 VAC |
| Phase | 3Y |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | L18-20R |
| Watertight | No |
| Isolated Ground | No |
| Color | Black, White |
| Approvals | CSA, UL |
| Net Weight | 0.325 lbs |
| Gross Weight | 0.35 lbs |